DESCRIPTION

  • CSA certified and ASME rated T&P relief valve
  • Coregard™ anode rods with stainless steel core provide additional corrosion protection
  • Hot and cold water connections can be made through front, top, or back of unit
  • Intermittent electronic ignition eliminates standing pilot, includes power on/off switch, and provides flame failure response in less than a second
  • Low profile draft diverter helps for installation in tight spaces
  • Maximum hydrostatic working pressure of 160 psi
  • Permaglas® ultra coat glass lining
  • Self-cleaning system maximizes tank life
  • Self-cleaning system reduces or eliminate sediment build-up inside the tank
  • Three year limited tank and 1 year limited parts warranty

A.O. Smith Master-Fit® 100 gal. Natural Gas Water Heater

ABTR19700N000S54

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
199000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
100 gal
Collection
Master-Fit®
Color Finish
Grey
Diameter
27-3/4 in
Fuel Type
Natural Gas
GSA Approved
No
Height
75 in
IAPMO Listed
No
Ignition System
Intermittent Electronic Ignition
MBH
199
Material
Glass, Steel
Maximum Pressure
160 psi
NSF Specifications
NSF 5
Power Source
Gas
Supply Pipe Connection
1-1/2 in
UL Listed
No
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Standard Draft

Starting at
Call for Pricing
  • QUANTITY