DESCRIPTION

  • Anodes provides long-lasting tank protection in varying water conditions
  • Cyclone® Xi direct vent system is iCOMM compatible and can be monitored from remote locations
  • PermaGlas® ULTRA COAT™ glass lining provides superior protection against corrosion
  • Spiral heat exchanger keeps hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
  • Three year warranty

A.O. Smith Cyclone® 119 gal. Natural Gas Water Heater

ABTH50000N000000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
499000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
119 gal
Collection
Cyclone®
Diameter
33 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
75-1/2 in
Ignition System
Electronic Ignition
MBH
499
Maximum Pressure
160 psi
Power Source
Gas
Supply Pipe Connection
1/2 in
UL Listed
Yes
Water Heater Capacity Range
Greater than 100 gal
Water Heater Type
Thermal Efficiency
Watts
146

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS