DESCRIPTION

  • Five-year limited warranty - if the tank should leak any time during the first 5 years, under the terms of the warranty, A. O. Smith will repair or replace the tank (installation, labor, handling and local delivery not included)
  • Glasslined tank - alkaline borosilicate composition permanently fused to steel by firing at a temperature of 1600° F, providing years of corrosion protection and dependable use
  • Heavy gauge steel jacket with baked enamel finish
  • High density foam insulation saves energy, helps reduce standby heat loss
  • Storage tanks meet or exceed R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
  • Working pressure of 160 psi

A.O. Smith 120 gal. Vertical Storage Tank

ATJV120A000000000

Capacity:

SPECIFICATIONS

Capacity
120 gal
Diameter
26 in
Height
77 in
Length
61-3/4 in
Maximum Pressure
160 psi
Water Heater Capacity Range
Greater than 100 gal
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY