DESCRIPTION

  • Combined indoor/outdoor models
  • Continuous maximum flow rates up to 14.5 gpm
  • Easily convertible from natural gas to propane with supplied kit
  • Easy link up to 4 units
  • Five-year limited warranty on heat exchanger in commercial applications, 5-year warranty on all parts
  • Low Nox emissions
  • Primary heat exchanger is constructed of HRS35 commercial grade copper which is stronger than standard copper and more resilient against erosion
  • Safety features include built in freeze protection, manual reset hi limit (set at 194° F), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, air fuel ratio rod, GFI, fuse & surge absorber, flame sensor

A.O. Smith On-Demand Tankless 14.5 gpm 3,80,000 BTU LP Gas Tankless Water Heater

AATIO910ALP

Supply Pipe Connection:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
380000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Collection
On-Demand Tankless
Depth
11-4/5 in
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
14.5 gpm
Fuel Type
LP Gas
GSA Approved
No
Green
Energy Star, Yes
Height
25-3/10 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
380
Maximum Pressure
150 psi
NSF Certified
Yes
Power Source
Gas
Supply Pipe Connection
1 in
UL Listed
No
Volts
120V
Water Heater Type
Tankless
Width
24-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY