DESCRIPTION

  • Combined indoor/outdoor models
  • Continuous maximum flow rates up to 14.5 gpm
  • Easily convertible from natural gas to propane with supplied kit
  • Easy link up to 4 units
  • Five-year limited warranty on heat exchanger in commercial applications, 5-year warranty on all parts
  • Low Nox emissions
  • Primary heat exchanger is constructed of HRS35 commercial grade copper which is stronger than standard copper and more resilient against erosion
  • Safety features include built in freeze protection, manual reset hi limit (set at 194° F), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, air fuel ratio rod, GFI, fuse & surge absorber, flame sensor

A.O. Smith 14.5 gpm Tankless Natural Gas Water Heater

AATIO910A

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
380000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Depth
11-4/5 in
Energy Factor
0.8
Energy Star Compliant
Yes
Flow Rate
14.5 gpm
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
25-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
380
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
1 in
UL Listed
No
Water Heater Type
Tankless
Width
24-7/8 in

Starting at
Call for Pricing
  • QUANTITY