DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Durable, tamper resistant brass drain valve
  • DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Patented "eco-friendly" design reduces NOx emissions by up to 33% and complies with requirements for low NOx emissions
  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics

A.O. Smith ProMax® 18 in. 37 MBH Magnesium LP Gas Water Heater

AGVR3001P040S83

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
32000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
30 gal
Collection
ProMax®
Color Finish
Grey
Depth
18 in
Diameter
18 in
End Connection 1
NPT
Fuel Type
LP Gas
GSA Approved
No
Height
61-1/2 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
320
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Type
High Efficiency
Width
18 in

Starting at
Call for Pricing
  • QUANTITY