DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • CoreGard™ anode rod is an A.O. Smith exclusive - aluminum anode has stainless steel core, protects tank against corrosion
  • Durable, tamper resistant brass drain valve
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics

A.O. Smith ProMax® 18 in. 40 MBH Natural Gas Shortboy Water Heater

AGCVL3000L010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
35500
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
30 gal
Collection
ProMax®
Color Finish
Grey
Depth
18 in
Diameter
18 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
50 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
355
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Type
Economical
Width
18 in

Starting at
Call for Pricing
  • QUANTITY