DESCRIPTION

A.O. Smith Custom® Xi 18 kW 480 V 3-Phase Water Heater

ADSE100184803

Capacity:

SPECIFICATIONS

ASME Specifications
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
100 gal
Collection
Custom® Xi
Diameter
24 in
Height
64-1/2 in
Maximum Pressure
160 psi
Phase
Triple Phase
Power Source
Electric
Volts
480V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Custom, Heavy Duty

Starting at
Call for Pricing
  • QUANTITY