DESCRIPTION
- CSA certified and ASME rated T&P relief valve
- Coregard™ anode rods with stainless steel core provide additional corrosion protection
- Hot and cold water connections can be made through front, top, or back of unit
- Intermittent electronic ignition eliminates standing pilot, includes power on/off switch, and provides flame failure response in less than a second
- Low profile draft diverter helps for installation in tight spaces
- Maximum hydrostatic working pressure of 160 psi
- Permaglas® ultra coat glass lining
- Self-cleaning system maximizes tank life
- Self-cleaning system reduces or eliminate sediment build-up inside the tank
- Three year limited tank and 1 year limited parts warranty
A.O. Smith Master-Fit® 199 MBH Magnesium LP Gas Water Heater
ABTR19801P000S19
Capacity:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.10.3
- BTU
- 199000
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA 4.3
- Capacity
- 100 gal
- Collection
- Master-Fit®
- Color Finish
- Grey
- Diameter
- 27-3/4 in
- End Connection 1
- NPT
- Fuel Type
- LP Gas
- GSA Approved
- No
- Height
- 75 in
- IAPMO Listed
- No
- Ignition System
- Intermittent Electronic Ignition
- MBH
- 199
- Material
- Glass, Steel
- Maximum Pressure
- 160 psi
- NSF Specifications
- NSF 5
- Power Source
- Gas
- Supply Pipe Connection
- 1-1/2 in
- UL Listed
- No
- Volts
- 120V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday