DESCRIPTION
- Anode rod for maximum corrosion protection
- CSA certified and ASME rated T&P relief valve
- Designed for use as a recovery heater having its own storage tank
- Factory installed terminal block
- Glass lined tank
- Simplified circuitry and color coded for ease of service
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- Temperature control and manual reset high temperature cut off per element
- UL approved field conversion
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
A.O. Smith Dura-Power™ 2.5 kW 208 V Single Phase SWI Water Heater
ADEL610C013000
Capacity:
SPECIFICATIONS
- ASME Specifications
- Yes
- CARB OTC LEED Compliant
- No
- CSA Certified
- Yes
- Capacity
- 6 gal
- Collection
- Dura-Power™
- Color Finish
- Grey
- Diameter
- 14-1/4 in
- End Connection 1
- NPT
- GSA Approved
- No
- Height
- 15-1/2 in
- IAPMO Listed
- No
- Ignition System
- Electronic Ignition
- Material
- Glass, Steel
- Phase
- Single Phase
- Power Source
- Electric
- Supply Pipe Connection
- 3/4 in
- UL Listed
- No
- Volts
- 208V
- Water Heater Type
- Lowboy
- Watts
- 2500
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday