DESCRIPTION
- Anode rod for maximum corrosion protection
- CSA certified and ASME rated T&P relief valve
- Designed for use as a recovery heater having its own storage tank
- Factory installed terminal block
- Glass lined tank
- Simplified circuitry and color coded for ease of service
- Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
- Temperature control and manual reset high temperature cut off per element
- UL approved field conversion
- Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
A.O. Smith Dura-Power™ 208V Commercial Electric Water Heater
ADEN6620H023000
Capacity:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z223.1
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA 4.4, CSA C22.1
- Capacity
- 66 gal
- Collection
- Dura-Power™
- Color Finish
- Grey
- Diameter
- 21-3/4 in
- End Connection 1
- FNPT
- Energy Star Compliant
- No
- GSA Approved
- No
- Height
- 60-3/4 in
- IAPMO Listed
- No
- Ignition System
- Electronic Ignition
- Material
- Steel
- NSF Certified
- No
- Phase
- Triple Phase
- Power Source
- Electric
- Supply Pipe Connection
- 3/4 in
- UL Listed
- Yes
- Volts
- 208V
- Water Heater Type
- Upright
- Watts
- 5000
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday