DESCRIPTION

  • All plumbing and electrical connections are made through back of water heater and is equipped with a PEX cross-linked polymer dip tube
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Certified to UL 174 for household electric water heaters
  • Compliant with HUD standards for mobile homes and manufactured housing
  • Designed for low-demand, point-of-use applications, such a office lavatories or buildings with remote restrooms
  • Equipped with a single heating element, 2-1/2 gallon tank capacity, and includes a standard 110/120V cord set with 3-prong plug and wall-mounting bracket for easy installation
  • Features compact design, side-mounted plumbing and electrical connections and is designed for installation under a counter, in a crawl space or in other tight spaces with tank capacities ranging from 6 through 20-gallons
  • Six-year limited tank and parts warranty
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve

A.O. Smith ProMax® 240V Residential Specialty Electric Water Heater

AENJB202172000

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
38 gal
Coating
Blue Diamond® Glass Coating
Collection
ProMax®
Color Finish
Grey
Depth
24 in
Diameter
24 in
Energy Star Compliant
No
GSA Approved
No
Height
31-3/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Installation Type
Side Mount
Material
Steel
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Specialty
Watts
4500
Width
24 in

Starting at
Call for Pricing
  • QUANTITY