DESCRIPTION

  • Barometric draft damper ensures proper draft for maximum efficiency
  • CoreGard™ anode rods with stainless steel core provide additional corrosion protection
  • Factory start-up included - required for activating warranty and assuring maximum performance: contact your local sales representative or authorized start-up agent to arrange a free certified start-up
  • Handhole cleanout allows easy access to tank interior for cleaning
  • Maximum hydrostatic working pressure of 160 psi
  • Must be installed on non-combustible surface
  • Permaglas ultra coat glass lining - exclusive process provides superior protection against corrosion
  • Seven automatic controls with safety shutoff - high temperature limit control (manual reset), dual thermostats for accurate temperature control 120 - 180°F
  • Thermal efficiency of 80%

A.O. Smith Conservationist® 270 MBH Natural Gas Water Heater

ABTP270A00N000000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
270000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
81 gal
Collection
Conservationist®
Color Finish
White
Depth
27-3/4 in
Diameter
27-3/4 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
85-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
270
Material
Glass, Steel
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Phase
Single Phase
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Light Duty
Width
27-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY