DESCRIPTION

  • Anode rod for maximum corrosion protection
  • CSA certified and ASME rated T&P relief valve
  • Designed for use as a recovery heater having its own storage tank
  • Factory installed terminal block
  • Glass lined tank
  • Simplified circuitry and color coded for ease of service
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Temperature control and manual reset high temperature cut off per element
  • UL approved field conversion
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water

A.O. Smith Dura-Power™ 3 kW 240 V 3-Phase Aluminum Lowboy Water Heater

ADEL5020D022000

Capacity:

SPECIFICATIONS

ASME Specifications
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Collection
Dura-Power™
Color Finish
Grey
Diameter
26-1/2 in
End Connection 1
NPT
GSA Approved
No
Height
32-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Glass, Steel
Number Of Elements
2
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
240V
Water Heater Type
Lowboy
Watts
3000

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY