DESCRIPTION

  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • Durable, tamper-resistant brass drain valve
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Permaglas® glass coating protects steel tank from corrosion and maximizes tank life
  • Six year warranty

A.O. Smith Promax® 30 gal. Residential Electric Water Heater (Lowboy)

AECL202872S45

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
Collection
Promax®
Diameter
22 in
End Connection 1
NPT
Height
30 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Lowboy
Watts
3.8
Width
22 in

Starting at
Call for Pricing
  • QUANTITY