DESCRIPTION

  • Brass drain valve
  • Coregard™ aluminum anode rod
  • DynaClean™ dip tube
  • Energy Factor: .93
  • First Hour Delivery (Gallons): 41
  • Height Description: Lowboy
  • Lower Element: 4,500
  • ProMax®
  • Upper Element: 4,500

A.O. Smith Promax® 30 gal. Residential Electric Water Heater (Lowboy)

AECL30202172000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
Collection
Promax®
Diameter
22 in
End Connection 1
NPT
Height
30 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Lowboy
Watts
4.5
Width
22 in

Starting at
Call for Pricing
  • QUANTITY