DESCRIPTION

  • Brass drain valve
  • Coregard™ aluminum anode rod
  • DynaClean™ dip tube
  • Energy Factor: .93
  • First Hour Delivery (Gallons): 43
  • Height Description: Short
  • Lower Element: 4,500
  • ProMax®
  • Upper Element: 4,500

A.O. Smith Promax® 30 gal. Short Boy Water Heater

AECS30202172000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
30 gal
Collection
Promax®
Diameter
20-1/2 in
End Connection 1
NPT
Height
36-1/2 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Short
Watts
4.5
Width
20-1/2 in

Starting at
Call for Pricing
  • QUANTITY