DESCRIPTION

  • ASME and National Board Certification sheets furnished upon request
  • Five-year limited tank warranty
  • Magnesium anodes for extra protection against corrosion
  • Permaglas® glass lining - all internal surfaces exposed to water are glass lined per ASME HLW procedures, using an NSF approved glass lining compound and glass is highly resistant to effects of temperature, corrosion and electrolysis
  • Tanks tested at pressures assigned in accordance with working pressures to each size tank

A.O. Smith 30 in. Storage Tank

ATA000000000

Capacity:

SPECIFICATIONS

Capacity
400 gal
Diameter
36 in
Height
36 in
Length
97-1/8 in
Maximum Pressure
125 psi
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY