DESCRIPTION

  • CSA certified and ASME rated T&P relief valve
  • Designed for use as a recovery heater having its own storage tank
  • Factory installed terminal block
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Glass lined tank
  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • One temperature control and manual reset high temperature shut off per element
  • Patented elements provide long life and superior scaling resistance
  • Standard voltages
  • Three year limited tank and 1 year limited parts warranty

A.O. Smith Gold Series 30 kW 208 V 3-Phase Aluminium Simultaneously Wired Water Heater

ADRE12022H063000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA C22.1
Capacity
119 gal
Collection
Gold Series
Color Finish
Grey
Diameter
29-1/2 in
End Connection 1
FNPT
GSA Approved
No
Height
62-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Glass, Steel
Maximum Pressure
150 psi
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1-1/4 in
UL Listed
No
Volts
208V
Water Heater Type
Upright
Watts
30000

Starting at
Call for Pricing
  • QUANTITY