DESCRIPTION

  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • Durable, tamper-resistant brass drain valve
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Permaglas® glass coating protects steel tank from corrosion and maximizes tank life
  • Six year warranty

A.O. Smith Promax® 31-1/4 in. 4.5 kW 240 V Single Phase Lowboy Water Heater

AECLN40202172S19

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
38 gal
Collection
Promax®
Diameter
23 in
End Connection 1
NPT
Height
31-1/4 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Lowboy
Watts
4.5
Width
23 in

Starting at
Call for Pricing
  • QUANTITY