DESCRIPTION

  • Certified to UL 174 for household electric water heaters
  • CoreGard™ anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary steel anodes
  • Durable, tamper resistant brass drain valve
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Meets the Federal Energy Efficiency Standards according to the current edition of the National Appliance Energy Conservation Act (NAECA) of 1992, and also meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/I3ESNA 90.1 and ICC and HUD Standards
  • Permaglas glass coating protects steel tank from corrosion and maximizes tank life
  • Six-year limited tank and parts warranty

A.O. Smith ProMax® 32-1/4 in. 4.5 kW 240 V Single Phase Lowboy Water Heater

AECLB40202172S45

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
38 gal
Collection
ProMax®
Color Finish
White
Depth
24 in
Diameter
24 in
End Connection 1
NPT
GSA Approved
No
Height
32-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Glass, Steel
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Lowboy
Watts
4500
Width
24 in

Starting at
Call for Pricing
  • QUANTITY