DESCRIPTION

A.O. Smith ProMax® 35.5 MBH Natural Gas Water Heater

AGCR3000L010S83

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
35500
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
30 gal
Collection
ProMax®
Color Finish
Grey
Diameter
18 in
End Connection 1
NPT
Energy Factor
0.63
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
61-1/2 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
35.5
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Atmospheric Vent

Starting at
Call for Pricing
  • QUANTITY