DESCRIPTION

  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Durable, tamper resistant brass drain valve
  • Heat trap nipples are factory installed
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross linked polymer
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance

A.O. Smith ProMax® 36 MBH LP Gas Direct Vent Magnetic Water Heater

AGDV4001P040000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
38000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
ProMax®
Color Finish
Grey
Depth
22 in
Diameter
22 in
End Connection 1
NPT
Energy Factor
0.6
Fuel Type
LP Gas
GSA Approved
No
Height
64 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
380
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Water Heater Type
Direct Vent
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY