DESCRIPTION

  • Barometric draft damper ensures proper draft for maximum efficiency
  • CoreGard™ anode rods with stainless steel core provide additional corrosion protection
  • Factory start-up included - required for activating warranty and assuring maximum performance: contact your local sales representative or authorized start-up agent to arrange a free certified start-up
  • Handhole cleanout allows easy access to tank interior for cleaning
  • Maximum hydrostatic working pressure of 160 psi
  • Must be installed on non-combustible surface
  • Permaglas ultra coat glass lining - exclusive process provides superior protection against corrosion
  • Seven automatic controls with safety shutoff - high temperature limit control (manual reset), dual thermostats for accurate temperature control 120 - 180°F
  • Thermal efficiency of 80%

A.O. Smith Conservationist® 370 MBH Natural Gas Water Heater

ABTP370A00N000000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
370000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
81 gal
Collection
Conservationist®
Color Finish
White
Depth
27-3/4 in
Diameter
27-3/4 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
85-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
370
Material
Glass, Steel
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Light Duty
Width
27-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY