DESCRIPTION

A.O. Smith Master-Fit® 390 MBH Natural Gas Water Heater

ABTN40000N000000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
390000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
85 gal
Collection
Master-Fit®
Diameter
27-3/4 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
73 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
390
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
1-1/2 in
UL Listed
No
Volts
120V
Water Heater Capacity Range
51 - 100 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS