A.O. Smith ProMax® 4.5 kW 208 V Single Phase Aluminum Water Heater AECRT40202173000

DESCRIPTION

  • CSA certified and ASME rated T&P relief valve
  • Certified to UL 174 for household electric water heaters
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Long lasting low watt density copper lower heating element and upper element is high watt density copper
  • Meets the Federal Energy Efficiency Standards according to the current edition of the National Appliance Energy Conservation Act (NAECA) of 1992, and also meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/I3ESNA 90.1 and ICC and HUD Standards
  • Permaglas glass coating protects steel tank from corrosion
  • Six-year limited tank and parts warranty with an upgrade to 10 year warranty is available

A.O. Smith ProMax® 4.5 kW 208 V Single Phase Aluminum Water Heater

AECRT40202173000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Collection
ProMax®
Color Finish
White
Depth
19 in
Diameter
19 in
End Connection 1
NPT
GSA Approved
No
Height
60 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Water Heater Type
High Efficiency
Watts
4500
Width
19 in

Starting at
Call for Pricing
  • QUANTITY