DESCRIPTION

  • 90% Energy Efficiency
  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • Durable magnetic contactors UL-rated for 100,000 cycles
  • Durable, tamper-resistant brass drain valve
  • Six year warranty
  • Thick CFC-free foam insulation for higher efficiency
  • This model features a DynaClean™ dip tube which reduces lime and sediment buildup

A.O. Smith Promax® 4.5 kW 240 V Single Phase Magnetic Water Heater

AECT55202172S19

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
55 gal
Collection
Promax®
Color Finish
White
Diameter
20 in
End Connection 1
NPT
Height
60-1/4 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tall
Watts
4.5
Width
20 in

Starting at
Call for Pricing
  • QUANTITY