DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Certified to UL 174 for household electric water heaters
  • Compliant with HUD standards for mobile homes and manufactured housing
  • CoreGard™ anode rod - aluminum anode with stainless steel core protects tank against corrosion longer than ordinary steel anodes
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance

A.O. Smith ProMax® 4.5kW 240V Residential Lowboy Electric Water Heater

AENL202174000

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
28 gal
Collection
ProMax®
Color Finish
White
Depth
24 in
Diameter
24 in
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
31-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Lowboy
Watts
4500
Width
24 in

Starting at
Call for Pricing
  • QUANTITY