DESCRIPTION

  • CoreGard™ anode rod
  • DynaClean™ dip tube
  • Enhanced flow brass drain valve
  • Factory-installed nipples
  • Incoloy lower element lasts longer than copper elements
  • Top T and P valve location

A.O. Smith ProMax® 4.5kW 240V Residential Lowboy Electric Water Heater

AENLB202172S45

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
48 gal
Collection
ProMax®
Color Finish
Grey
Depth
26-1/2 in
Diameter
26-1/2 in
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
34 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Steel
Maximum Pressure
150 psi
NSF Certified
No
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Lowboy
Watts
4500
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY