DESCRIPTION

A.O. Smith ProMax® 4.5kW 240V Tall Residential Electric Water Heater

AENT202173S45

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
30 gal
Collection
ProMax®
Color Finish
Grey
Depth
19 in
Diameter
19 in
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
46-1/2 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Steel
Maximum Pressure
150 psi
NSF Certified
No
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Watts
4500
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY