• Cart

DESCRIPTION

A.O. Smith ProLine® XE 4.8 gpm Combi Natural Gas Boiler

AACBHN

Input MBH :

SPECIFICATIONS

Application
Commercial, Residential
BTU
110000
BTU Heat Rating
102000 Btu/h
CSA Certified
Yes
Collection
ProLine® XE
Depth
18 in
Energy Star Compliant
Yes
Flow Rate
4.8 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Input MBH
110 MBH
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
1/2 in
UL Listed
No
Vent Type
Direct Vent
Width
18-3/4 in

Starting at
Call for Pricing
  • QUANTITY