DESCRIPTION

  • CSA certified and ASME rated T&P relief valve
  • Designed for use as a recovery heater having its own storage tank
  • Factory installed terminal block
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Glass lined tank
  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • One temperature control and manual reset high temperature shut off per element
  • Patented elements provide long life and superior scaling resistance
  • Standard voltages
  • Three year limited tank and 1 year limited parts warranty

A.O. Smith Conservationist® 40.5 kW 480 V 3-Phase Aluminum SWI Water Heater

ADRE12022G095000

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
119 gal
Collection
Conservationist®
Color Finish
Grey
Diameter
35 in
GSA Approved
No
Height
62-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
Yes
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1-1/4 in
UL Listed
No
Volts
480V
Watts
40500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY