DESCRIPTION

  • All models feature 6 year tank and parts warranty
  • Compact design, side-mounted plumbing and electrical connections
  • Designed for installation under a counter, in a crawl space or in other tight spaces

A.O. Smith ProMax® Specialty Electric 40 gal. 4.5 kW 240 V Electric Water Heater

APCLN202172000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
40 gal
Collection
ProMax® Specialty Electric
Diameter
23 in
End Connection 1
NPT
Height
31-1/4 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Lowboy
Watts
4.5
Width
23 in

Starting at
Call for Pricing
  • QUANTITY