DESCRIPTION

  • Blue Diamond™ glass coating provides superior corrosion resistance to industry-standard glass lining
  • CoreGard™ anode rod protects tank against corrosion longer than ordinary steel anodes
  • Durable tamper resistant brass drain valve
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • First hour delivery of 71 gallons
  • Green Choice® gas burner
  • Heat trap nipples
  • Limited 6 year warranty
  • ProMax® is economically designed for households that need an exceptional performer and provides long-lasting value
  • Vent size of 2" or 3"

A.O. Smith Promax® 40 gal. 40 MBH Aluminum Natural Gas Water Heater

AGPD4000L010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
Promax®
Diameter
22 in
Fuel Type
Natural Gas
Height
58-1/4 in
Ignition System
Hot Surface Ignition
MBH
40
Power Source
Gas
Supply Pipe Connection
3/4 in
Volts
110V, 120V
Water Heater Type
Tall
Width
21 in

Starting at
Call for Pricing
  • QUANTITY