DESCRIPTION

  • CSA certified and ASME rated T&P relief valve
  • Durable, tamper resistant brass drain valve
  • DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Equipped with a flame arrestor that provides smooth ignition and ensures that in the event of accidental exposure to flammable vapors, the vapors are safely combusted inside the sealed chamber
  • Permaglas glass coating protects steel tank from corrosion
  • Push button Piezo ignitor makes lighting the pilot fast and easy with single-handed push button spark ignition
  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics

A.O. Smith ProMax® 40 gal. 40 MBH Natural Gas Water Heater Aluminum

AGCNH4000L010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
ProMax®
Color Finish
White
Depth
22 in
Diameter
22 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
63-1/2 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
400
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Type
High Efficiency
Width
22 in

Starting at
Call for Pricing
  • QUANTITY