DESCRIPTION
- Anode rod helps protect against corrosion and maximizes tank life
- CSA certified and ASME rated T&P relief valve
- Complies with HUD standards for manufactured housing installation and meets the Federal Energy Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992
- Flammable vapor ignition resistant (FVIR) compliant
- Gas control convertible for natural and propane gas for flexibility to meet the varying needs of manufactured housing installations
- Glasslined tank for long-lasting protection against corrosion
- Maximum hydrostatic working pressure 150 psi
- Packaged with bottom intake air vent to draw all combustion make up air from outside the structure
- Patented, eco-friendly Green Choice® gasburner design reduces Nox emissions by up to 33% and complies with Low-Nox emission requirements of less than 40 ng/J
- Side mounted 3/4 " cold water inlet for ease of installation when cold water supply originates below the structure and has top mounted 3/4" hot water outlet
A.O. Smith Energy Saver 40 gal. Natural Gas Aluminum Water Heater
AFMV00L010000
Capacity:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.10.1
- BTU
- 35500
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA 4.1
- Capacity
- 30 gal
- Collection
- Energy Saver
- Color Finish
- Grey
- Depth
- 20 in
- Diameter
- 20 in
- Fuel Type
- Natural Gas
- GSA Approved
- No
- Height
- 60 in
- IAPMO Listed
- No
- Ignition System
- Pilot
- MBH
- 300
- Maximum Pressure
- 150 psi
- NSF Certified
- No
- Power Source
- Gas
- Supply Pipe Connection
- 3/4 in
- UL Listed
- No
- Water Heater Type
- Standard Vent
- Width
- 20 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday