DESCRIPTION
- CoreGard™ anode rods have a stainless steel core that extends its life
- Design reduces nox emissions up to 33% and complies with low emissions of less than 40 ng/J
- Designed with a 1 pipe, dual channel closed system that draws all make up air from outside the home
- Diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Generates the power needed to operate the electronic gas control without requiring an external power source
- Heat trap nipples are factory installed
- Incorporates an LED status indicator that monitors system operation and service diagnostics
- Push button Piezo ignitor makes lighting the pilot fast and easy
- Residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type drain valve
- The internal microprocessor provides enhanced operating parameters and tighter differentials
A.O. Smith ProLine ProMax Direct Vent 40 gal. Natural Gas Direct Vent Loop Water Heater
AGDV40L00L010000
Capacity:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.10.1
- BTU
- 38000
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA 4.1
- Capacity
- 40 gal
- Collection
- ProLine ProMax Direct Vent
- Color Finish
- Grey
- Depth
- 22 in
- Diameter
- 22 in
- Drain Location
- Rear
- End Connection 1
- NPT
- Energy Star Compliant
- No
- Fuel Type
- Natural Gas
- GSA Approved
- No
- Height
- 64 in
- IAPMO Listed
- No
- Ignition System
- Push Button Ignition
- MBH
- 38
- Material
- Glass, Steel
- Maximum Pressure
- 150 psi
- NSF Certified
- No
- Power Source
- Gas
- Supply Pipe Connection
- 3/4 in
- UL Listed
- No
- Water Heater Type
- Tall
- Width
- 22 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday