DESCRIPTION

  • CSA and NAECA code compliant
  • Combination of thermostat and eco utilizes an intermittent ignition gas valve (no standing pilot) with thermistor temperature sensor and built" high temperature cut off
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Durable, Ultra-Low NOx burner construction - components of the burner system are made of a strong incoloy alloy and stainless steel that is designed to withstand high temperature applications and all burner components have undergone rigorous reliability testing to ensure long life
  • Energy Star® qualified - meets September 1, 2010 tier II Energy Star® requirements and is eligible for most utility rebate programs based on energy factor (EF) ratings
  • FVIR compliant - equipped with a flame arrestor that provides smooth ignition and ensures that in the event of accidental exposure to flammable vapors, that vapors are safely combusted inside the sealed chamber
  • Intelli-vent™ gas control - advanced electronics for more precise control of water temperature and easy to understand system diagnostics
  • Quiet and efficient blower - factory installed 6' power cord with standard 3-prong make connector provided with electrical requirements of 110/120 VAC power source and less than 5A draw

A.O. Smith ProMax® 40 gal. Promax Natural Gas Gas Water Heater

AGPNH4000L010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1, ANSI Z21.10.3
BTU
42000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
ProMax®
Color Finish
Grey
Depth
20 in
Diameter
20 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
66-7/8 in
IAPMO Listed
No
Ignition System
Intermittent Pilot
MBH
420
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
110V, 120V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
High Efficiency
Width
20 in

Starting at
Call for Pricing
  • QUANTITY