DESCRIPTION
- Five-year limited warranty - if the tank should leak any time during the first 5 years, under the terms of the warranty, A. O. Smith will repair or replace the tank (installation, labor, handling and local delivery not included)
- Glasslined tank - alkaline borosilicate composition permanently fused to steel by firing at a temperature of 1600° F, providing years of corrosion protection and dependable use
- Heavy gauge steel jacket with baked enamel finish
- High density foam insulation saves energy, helps reduce standby heat loss
- Storage tanks meet or exceed R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
- Working pressure of 160 psi
A.O. Smith 42 in. Storage Tank
ATJV350A000000000
Capacity:
SPECIFICATIONS
- Capacity
- 350 gal
- Diameter
- 42 in
- Height
- 97 in
- Length
- 99 in
- Maximum Pressure
- 129 psi
- Width
- 42 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday