DESCRIPTION

  • CSA and NAECA code compliant
  • Combination of thermostat and eco utilizes an intermittent ignition gas valve (no standing pilot) with thermistor temperature sensor and built" high temperature cut off
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Durable, Ultra-Low NOx burner construction - components of the burner system are made of a strong incoloy alloy and stainless steel designed to withstand high temperature applications and all burner components have undergone rigorous reliability tests
  • Energy Star® qualified - meets September 1, 2010 tier II Energy Star® requirements and is eligible for most utility rebate programs based on energy factor (EF) ratings
  • FVIR compliant - equipped with a flame arrestor that provides smooth ignition and ensures that in the event of accidental exposure to flammable vapors, that vapors are safely combusted inside the sealed chamber
  • Intelli-vent™ gas control - advanced electronics for more precise control of water temperature and easy to understand system diagnostics
  • Quiet and efficient blower - factory installed 6' power cord with standard 3-prong make connector provided with electrical requirements of 110/120 VAC power source and less than 5A draw

A.O. Smith ProMax® 42 MBH Natural Gas Magnetic Water Heater

AGPNH5000L010S19

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1, ANSI Z21.10.3
BTU
42000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
ProMax®
Color Finish
Grey
Depth
22 in
Diameter
22 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Height
67 in
IAPMO Listed
No
Ignition System
Intermittent Pilot
MBH
420
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
110/120V
Water Heater Type
High Efficiency
Width
22 in

Starting at
Call for Pricing
  • QUANTITY