DESCRIPTION

A.O. Smith ProMax® 46-3/4 in. Residential Electric Water Heater

AMHE630H035D35

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
30 gal
Coating
Blue Diamond® Glass Coating
Collection
ProMax®
Depth
19 in
Diameter
19 in
Energy Star Compliant
No
GSA Approved
No
Height
46-3/4 in
IAPMO Listed
No
Material
Brass, Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Mobile Home
Watts
3500
Width
19 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS