DESCRIPTION

  • Durable, tamper-resistant brass drain valve
  • DynaClean™ dip tube reduces lime and sediment buildup
  • Energy-saving external heat traps
  • Meets requirements for most electric utility rebate programs, energy star home program recommendations and California title 24 requirements

A.O. Smith Promax® 49 in. 4.5 kW 240 V Single Phase Shortboy Water Heater

AECRS50202172000

Capacity:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
50 gal
Collection
Promax®
End Connection 1
NPT
Height
49 in
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
240V
Water Heater Type
Shortboy

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS