DESCRIPTION

  • Blue Diamond™ glass coating protects steel tank from corrosion and maximizes tank life
  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • Durable, tamper-resistant brass drain valve
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Green Choice® gas burner
  • Push button Piezo Igniter
  • Six year warranty

A.O. Smith ProMax® Plus 50 gal. 40 MBH Aluminum Natural Gas Water Heater Outlet

AGVR5000L010S45

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
ProMax® Plus
Diameter
22 in
Fuel Type
Natural Gas
Height
57-1/4 in
Ignition System
Push Button Spark Ignition
MBH
40
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
Water Heater Type
Tall
Width
22 in

Starting at
Call for Pricing
  • QUANTITY