DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Equipped with a protected sensor that detects the presence of flammable vapors and automatically disables the burner to prevent ignition
  • Meets the Energy Star® EF requirement and may also qualify for local utility and rebate programs
  • Reduced NOx emissions comply with air quality management district regulations
  • Solid brass, tamper resistant, enhanced-flow, ball type, drain valve which uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • The 2" thick, "environmentally-friendly" foam insulation reduces the amount of heat loss and contributes to overall energy efficiency
  • User-friendly state-of-the art electronic gas control provides more precise temperature control and has an LED control light which displays operation status and diagnostics information

A.O. Smith ProMax® 50 gal. 40 MBH Magnetic LP Gas Short Boy Water Heater

AGPVL01P040S19

Capacity:

SPECIFICATIONS

BTU
40000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
ProMax®
Color Finish
Grey
Depth
24 in
Diameter
24 in
End Connection 1
NPT
Energy Factor
0.7
Energy Star Compliant
Yes
Fuel Type
LP Gas
GSA Approved
No
Green
Energy Star, Yes
Height
60-1/8 in
IAPMO Listed
No
Ignition System
Hot Surface Ignition
MBH
400
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Type
Power Vent
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY