DESCRIPTION

  • CSA certified and ASME rated T&P relief valve
  • Durable tamper-resistant brass drain valve
  • Dynaclean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water out put and is made from long lasting PEX cross linked polymer
  • Enhanced Green Choice® gas burner comprised of inconel alloy and stainless steel ensures long life and exceptional safety
  • Equipped with a flame arrestor that provides smooth ignition and ensures that in the event of accidental exposure to flammable vapors, the vapors are safely combusted inside the sealed chamber
  • Permaglas® glass coating protects steel tank from corrosion
  • Push-button piezo ignitor makes lighting pilot fast and easy with 1-hand push button spark ignition
  • Self-powered electronic gas valve uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance

A.O. Smith ProMax® 50 gal. 40 MBH Water Heater

AGNR5000L010G41

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
ProMax®
Color Finish
White
Depth
22 in
Diameter
22 in
End Connection 1
NPT
Energy Factor
0.62
Fuel Type
Natural Gas
GSA Approved
No
Height
61-7/8 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
400
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Type
Ultra-Low Nox
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY