DESCRIPTION

A.O. Smith Conservationist® 50 gal. 57 in 4.5 kW 240 V 1-Phase Magnetic Water Heater

APXHT52P352172000

Capacity:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
50 gal
Collection
Conservationist®
Diameter
22-1/2 in
Height
57 in
Ignition System
Electronic Ignition
Phase
Triple Phase
Power Source
Electric
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Watts
4.5
Width
22-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY