DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Heat exchanger is positioned in the center of the tank for more even heat distribution
  • Heat exchanger operates at 90% thermal efficiency, which saves money on operating costs compared to a standard 78% efficient gas water heater
  • Helical internal heat exchanger - spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
  • Modular blower equipped with 120 volt, 60 Hz electrical system (rating 5 amps or less), 6' cord with standard 3-prong connector
  • Side mounted hot and cold recirculating taps allows Vertex™ to be installed as part of combination space of heating and water heating applications or any system requiring a recirculating hot water loop, including radiant floor heating
  • Two heavy-duty anode rods provide maximum protection against corrosion

A.O. Smith Vertex™ 50 gal. 76K BTU Natural Gas Power Vent Vertex Water Heater

AGPHE00L010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
76000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
Vertex™
Color Finish
Grey
Depth
22 in
Diameter
22 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
71 in
IAPMO Listed
No
Ignition System
Hot Surface Ignition
MBH
760
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Power Vent
Width
22 in

Starting at
Call for Pricing
  • QUANTITY