DESCRIPTION

  • A. O. Smith’s PermaGlas® coated tank
  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • Durable, tamper-resistant brass drain valve
  • DynaClean™ dip tube reduces lime and sediment buildup
  • Meets energy-efficiency requirements for most electric utility rebate programs
  • Six year warranty
  • Thick CFC-free foam insulation for higher efficiency

A.O. Smith ProMax® Plus 50 gal. Aluminum Water Heater

AECRT52202172000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Collection
ProMax® Plus
Diameter
21-1/2 in
End Connection 1
NPT
Height
56-1/2 in
Ignition System
Electronic Ignition
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tall
Watts
4.5
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY