DESCRIPTION

  • Coregard™ anode rods protects tank against corrosion longer than ordinary steel anodes
  • Durable, tamper-resistant brass drain valve
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Permaglas® glass coating protects steel tank from corrosion and maximizes tank life
  • Six year warranty

A.O. Smith Promax® 50 gal. Residential Electric Water Heater (Lowboy)

AECL202172S19

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Collection
Promax®
Diameter
26-1/2 in
End Connection 1
NPT
Height
34 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Lowboy
Watts
4.5
Width
26-1/2 in

Starting at
Call for Pricing
  • QUANTITY