DESCRIPTION

  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Durable, tamper resistant brass drain valve
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Heat trap nipples are factory installed
  • Patented "eco-friendly" design reduces NOx emissions by up to 33% and complies with less than 40 ng/J requirements for low NOx emissions
  • Thick, "environmentally-friendly" non CFC foam insulation improves efficiency

A.O. Smith ProMax® 50 MBH Aluminum Natural Gas Water Heater

AGCVT4000L010000

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
50000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
ProMax®
Color Finish
White
Depth
20 in
Diameter
20 in
End Connection 1
NPT
Fuel Type
Natural Gas
GSA Approved
No
Height
61-3/4 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
500
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Type
High Recovery
Width
20 in

Starting at
Call for Pricing
  • QUANTITY